3 IN NORGRIP A975 P500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

3 IN NORGRIP A975 P500

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNAB05998
  • Mfr. Model # AB05998
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3287
  • Shipping Weight 0.01 lbs

Product Details

Multiple vacuum hole design increases dust & debris extraction. Hook & loop fastener. P-graded ceramic aluminum oxide abrasive is a self-sharpening grit that is harder, tougher, and lasts longer than aluminum oxide. Paper backing is flexible, and offers a more consistent finish than cloth or fiber.

Technical Specs

  • Item Paper Discs
  • Series A975
  • Colour Blue
  • Backing Weight B and C Weight
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list