Skip Content
3 IN NORGRIP A975 P320 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 IN NORGRIP A975 P320

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNAB05996
  • Mfr. Model # AB05996
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3287
  • Shipping Weight 0.02 lbs

Product Details

Multiple vacuum hole design increases dust & debris extraction. Hook & loop fastener. P-graded ceramic aluminum oxide abrasive is a self-sharpening grit that is harder, tougher, and lasts longer than aluminum oxide. Paper backing is flexible, and offers a more consistent finish than cloth or fiber.

Technical Specs

  • Colour Blue
  • Grit 320
  • Series A975
  • Disc Dia. 3"
  • Item Paper Discs
  • Vacuum Hole Design No Hole
  • Backing Weight B and C Weight
  • Abrasive Type Coated
  • Abrasive Material Ceramic Alumina
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list