Skip Content
3 IN NEOPRENE GRIP STEM CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 IN NEOPRENE GRIP STEM CASTER

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL92336
  • Mfr. Model # 92336
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Load Rating 175 lbs.
  • Core Color Black
  • Application Light Duty
  • Overall Height 4"
  • Replacement Wheel WNP3
  • Wheel Color Black
  • Stem Dia. 7/16"
  • Frame Finish Zinc
  • Stem Length 7/8"
  • Wheel Width 1"
  • Wheel Dia. 3"
  • Features Bright Chrome Finish Caster with Non-marking Neoprene Rubber Wheels. Precision Bearing in Wheels Provide An Easy and Comfort Roll. Applications Include Ergonomic Chairs, Furniture, Medical Equipment, Mobile Computer Stands, Lab Equipment and Others.
  • Item Caster
  • Caster Raceway Single Ball
  • Caster Wheel Bearings Plain
  • Caster Stem Type Grip Neck
  • Non-Marking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list