Skip Content
3 IN LOUVER PARABTROFFER1X4 2F32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 IN LOUVER PARABTROFFER1X4 2F32

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR887084
  • Mfr. Model # 887084
  • UNSPSC # 39111535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Technical Specs

  • Ballast Quantity 1
  • Fixture Type Parabolic
  • Height 7-11/16"
  • Lamp Quantity 2
  • Length 49"
  • Width 12-3/16"
  • Ambient Temp. Range 0 Degrees C to 25 Degrees C
  • Ballast Type Electronic
  • Series PM3
  • Lamp Included No
  • Lamp Watts 32
  • Lamp Type T8
  • Voltage 120 - 277
  • Standards UL
  • Fixture Wattage 58

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list