Skip Content
3 IN LOUVER PARAB ROFFER 2X4 ULAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 IN LOUVER PARAB ROFFER 2X4 ULAMP

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR137HCE
  • Mfr. Model # 137HCE
  • UNSPSC # 39111535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Fixture Type Parabolic
  • Ballast Quantity 1
  • Lamp Quantity 2
  • Height 5"
  • Length 49"
  • Width 24-1/2"
  • Ambient Temp. Range 0 Degrees C to 25 Degrees C
  • Lamp Included No
  • Ballast Type Electronic
  • Lamp Type T8
  • Series 2PM3N
  • Lamp Watts 32
  • Fixture Wattage 58
  • Standards UL
  • Voltage 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list