Skip Content
3-IN-1 PARKA,L,REFLECTIVE YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3-IN-1 PARKA,L,REFLECTIVE YELLOW

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21V649
  • Mfr. Model # 21V649
  • UNSPSC # 53102703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Colour Reflective Yellow
  • Item 3-in-1 Parka
  • Size L
  • Type Reversible, High-Vis
  • Fits Chest Size 42" - 44"
  • Garment Style Response Parka

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list