3 HOLES METAL PUNCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

3 HOLES METAL PUNCH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WFT5
  • Mfr. Model # 2WFT5
  • UNSPSC # 44121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Easy-to-use. Removable chip tray.

Technical Specs

  • Features Removeable Chip Tray
  • Item Three-Hole Paper Punch
  • Colour Black
  • Material Metal
  • Hole Dia. 9/32"
  • Sheet Capacity 11

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list