3 GALLON POLYPROPYLENE PAIL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3 GALLON POLYPROPYLENE PAIL BLACK

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC56869
  • Mfr. Model # 56869
  • UNSPSC # 47121804
  • CATALOGUE PAGE # 1687
  • Shipping Weight 2.1 lbs

Product Details

Pail, 3 Gallon, Capacity 3 gal., Colour Black, Material Polypropylene, Shape Round, Bucket/Pail Dia. 12 In., Bucket/Pail Height 12-3/4 In., Bucket/Pail Width 12 In.

Technical Specs

  • Capacity 3 gal.
  • Colour Black
  • Item Pail, 3 Gallon
  • Material Polypropylene
  • Shape Round
  • Bucket/Pail Dia. 12"
  • Bucket/Pail Width 12"
  • Bucket/Pail Height 12-3/4"
  • Metal Detectable No
  • Features Fda Compliant
  • For Use With Mfr. No. 56879
  • Includes Stainless Steel Handle
  • Bucket/Pail Length 12-3/4"
  • Color Coding System Yes
  • Anti-Spill Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list