Skip Content
3 GAL INDUSTRIAL XP POLY SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 GAL INDUSTRIAL XP POLY SPRAYER

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN22090XPW
  • Mfr. Model # 22090XPW
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Item Industrial Sprayer
  • Nozzle Type Fan
  • Pressure Range 15 - 45 PSI
  • Tank Material Polyethylene
  • Tank Capacity 3 Gallon
  • Pressure Release Yes
  • Hose Material Reinforced
  • Wand Material Brass
  • In Tank Filter No
  • Nozzle Material Brass
  • Hose Length 36"
  • Fill Opening Size 4"
  • Wand Length 18"
  • Pump Length 11-1/2"
  • Seal/Gasket Material Nitrile
  • Features Shut-off Has Lock-on Feature for Continuous Spraying, Nitrile Seals for Flexibility with Common Solvents, Fertilizers, Weed Killers and Pesticides
  • Includes Fan Spray Nozzle
  • Sprayer Application Lawn and Garden
  • Max Sprayer Pressure 45 PSI
  • Nozzle Spray Pattern Fan
  • Adjustable Nozzle Yes
  • Sprayer Pressure Release Yes
  • Sprayer Tank Capacity 3 gal.
  • Sprayer Nozzle Material Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List