3 GAL CONCRETE XP VITON SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3 GAL CONCRETE XP VITON SPRAYER

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN22180XPW
  • Mfr. Model # 22180XPW
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Item Sprayer
  • Tank Material Polyethylene
  • Wand Material Brass
  • Hose Length 36"
  • In Tank Filter No
  • Hose Material Vinyl Reinforced PVC
  • Wand Length 24"
  • Fill Opening Size 4"
  • Pump Length 12"
  • Seal/Gasket Material Viton
  • Sprayer Application Concrete and Industrial
  • Sprayer Pressure Release Yes
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 45 PSI
  • Sprayer Tank Capacity 3 gal.
  • Nozzle Spray Pattern Fan
  • Sprayer Nozzle Material Brass
  • Includes Adjustable Brass Cone Nozzle
  • Features SureSpray Anti-clog Filter, a Large 4 In. Opening for Easy Filling and Cleaning, Translucent Bottle for Ease in Checking Fluid Level
  • Sprayer Type Handheld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list