3 FOOTREST LOW END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

3 FOOTREST LOW END

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NWG3
  • Mfr. Model # 5NWG3
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.7 lbs

Product Details

Dakota Designs, Microcellular foam, raised diamond polyurethane provides comfort, durability, and back support. Features include 360 degree swivel, independent pneumatic seat and back adjustment lever, and steel-ring footrest. Heavy-gauge steel frames with 5-legged reinforced base. Black colour.

Technical Specs

  • Assembled No
  • Colour Black
  • Features Foot Ring
  • Item Industrial Task Chair
  • Seat Material Polyurethane
  • Weight Capacity 250 lb.
  • Standards ANSI/BIFMA
  • Seat Depth 17"
  • Seat Width 17-1/2"
  • Seat Height Range 22" - 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list