Skip Content
3-FINGER SYNTHETIC LTHER FRMR GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

3-FINGER SYNTHETIC LTHER FRMR GLOVE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIDPG240S
  • Mfr. Model # DPG240S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Anti-Vibration Framer Gloves
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Colour Black/Gray
  • Palm Material Leather/Memory Foam Padding
  • Knuckle Padding Material Neoprene
  • Finger Style Three Quarter
  • Palm Construction Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list