Skip Content
3 CHANNEL PRESSURE DATALOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 CHANNEL PRESSURE DATALOGGER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTSD750
  • Mfr. Model # SD750
  • UNSPSC # 41111979
  • CATALOGUE PAGE # 1252
  • Shipping Weight 1.4 lbs

Technical Specs

  • Depth (In.) 1-1/4
  • Accuracy +/-0.5%
  • Height (In.) 5-1/4"
  • Width (In.) 3-1/8
  • Pressure Range 5,000 PSI
  • Digital Readout LCD
  • Time Intervals 5 sec., 10 sec., 30 sec., 1 min., 2 min., 5 min., 10 min., Auto
  • AC Adapter Included
  • Software Required No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list