Skip Content
3-CHANNEL,JUMBO TIMER,TRACEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3-CHANNEL,JUMBO TIMER,TRACEABLE

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KED6
  • Mfr. Model # 6KED6
  • UNSPSC # 41122411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Battery Type 1.5V Silver Oxide
  • Max. Time Setting 99 hr., 59 min., 59 sec.
  • Alarm Audible and Visual Alarm
  • Includes battery, magnetic back, easel stand, and Traceable Certificate
  • Item Timer
  • Display 1-3/4" x 1-1/2" Three line with 1/2" LCD digits
  • Display Height (In.) 1-3/4
  • Digit Size (In.) 3/8
  • Display Width (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list