Skip Content
3 BACKUP CMRA SYSTM CON/DISCNCT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 BACKUP CMRA SYSTM CON/DISCNCT KIT

REAR VIEW SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RVSRVS082506T
  • Mfr. Model # RVS082506T
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Includes Rear Camera(2) Side CamerasMonitor w/ Universal Mount and WireQuick Connect/Disconnect Cable w/ (3) Camera Connections66 ft. Cable for Backup Camera(2) 33 ft. Cables for Side CamerasRemote ControlPower Connection WireAdapter (RCA + Power Converter)Screw Kit
  • Power Required 12 - 24 VDC +/-10%
  • Item Rear View Camera System
  • Camera Type CCD
  • Monitor Size 7"
  • Viewing Angle 120 Degrees /130 Degrees
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492480 TVL
  • Monitor Type TFT LCD
  • IP Rating 68
  • Impact Rating Cameras: 20G (Vibration), 100G (Shock)Monitor: 5G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list