Skip Content
3 AMP CIRCUIT BREAKER, PUSH BUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 AMP CIRCUIT BREAKER, PUSH BUTTON

SUPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DKR4
  • Mfr. Model # 1DKR4
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item 3 Amp Circuit Breaker
  • For Use With Furnace Control Boards
  • Depth (In.) 0.25
  • Width (In.) 1-1/2
  • Height (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list