Skip Content
3/8X6 MX4 SDS+ BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8X6 MX4 SDS+ BIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-7351
  • Mfr. Model # 48-20-7351
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 464
  • Shipping Weight 0.17 lbs

Product Details

Bit Dia. (In.) 3/8, Overall Length (In.) 6, Drilling Length (In.) 4

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 6"
  • Shank Size 25/64"
  • Shank Shape Sds Plus/ Mx4(TM) Solid Tip
  • Bit Dia. 3/8"
  • Drilling Length 4"
  • Number of Cutter Heads 4
  • Includes (1) Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list