Skip Content
3/8INPROF DUTY CHUCK/KEY 3/8IN-24M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8INPROF DUTY CHUCK/KEY 3/8IN-24M

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT30246
  • Mfr. Model # 30246
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Key Number KK
  • Item Keyed Drill Chuck
  • Mounting Type 3/8-24
  • Capacity Max. 0.375"
  • Capacity Min. 0.063"
  • Bearing Type Ball Bearing
  • Includes Chuck Key
  • Material Steel
  • Mounting Size 3/8-24
  • Chuck Type Keyed
  • Nominal Capacity 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list