3/8IN SCRU-LOKT BCKL 301 SS 1/4HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8IN SCRU-LOKT BCKL 301 SS 1/4HARD

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI6YPZ3
  • Mfr. Model # 6YPZ3
  • UNSPSC # 31162406
  • CATALOGUE PAGE # 2098
  • Shipping Weight 0.37 lbs

Product Details

BUCKLE, Size 3/8 In., Material 301 SS.

Technical Specs

  • Item Buckle
  • Application Mfr. No. GRC203, GRC403
  • Material 301 SS
  • Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list