3/8IN REVERSBLE DRILL KEYLESS CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

3/8IN REVERSBLE DRILL KEYLESS CHUCK

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG7802RAKC
  • Mfr. Model # 7802RAKC
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 2752
  • Shipping Weight 1.2 lbs

Product Details

Automotive 3/8 inch drill has a reversible motor is a lightweight, compact drill with a quick release lever. Variable speed throttle for starting holes easily and handles smoothly.

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • HP 0.5
  • Item Air Drill
  • Style Pistol
  • Bearings Ball and Roller
  • Drill Chuck Type Keyless
  • Duty General
  • Gear Train Planetary
  • Reversing Yes
  • Overall Length 6-1/2"
  • Housing Material Aluminium
  • Throttle Type Trigger
  • Tool Weight 2.50 lbs.
  • CFM @ Full Load 26.0
  • Variable Speed Yes
  • Handle Material Aluminium
  • Free Speed 2,000 RPM
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Chuck Size 3/8"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list