Skip Content
3/8IN MALE PLUG P-STYLE, 2/CD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8IN MALE PLUG P-STYLE, 2/CD

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS1807
  • Mfr. Model # S1807
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2818
  • Shipping Weight 0.2 lbs

Product Details

P style coupler bodies are heavy-duty steel. Maximum inlet pressure: 300 PSI. Maximum working pressure: 250 PSI. Maximum temperature: 250 degree F. Air flow: 68 SCFM. Seals: Buna-N. Locking balls (where applicable) stainless steel. Warning: Couplers in this section are for use with shop air only.

Technical Specs

  • Max. Flow 68 SCFM
  • Item P Style Plug
  • Temp. Range 250 Degrees F
  • Quick Connect Air Coupling Interchange Type Hi-Flow Interchange
  • Quick Connect Air Coupling Hose Connection (M)NPT
  • Quick Connect Air Coupling Body Size 3/8"
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List