3/8IN MALE PLUG M-STYLE, 2/CD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8IN MALE PLUG M-STYLE, 2/CD

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS733
  • Mfr. Model # S733
  • UNSPSC # 27131614
  • CATALOGUE PAGE # 2817
  • Shipping Weight 0.17 lbs

Product Details

Basic 1/4 inch size industrial interchange series plugs are case hardened steel, plated to resist rust. 3/8 inch NPT male thread connection. Maximum working pressure of 250 PSI.

Technical Specs

  • Item M Style Plug
  • Max. Flow 40 SCFM
  • Temp. Range 250 Degrees F
  • Standards MIL-C-4109
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Max. Pressure - Quick Connect Air Couplings 250 PSI
  • Body Size - Quick Connect Air Couplings 1/4"
  • Material - Quick Connect Air Couplings Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list