3/8IN MALE BODY M-STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8IN MALE BODY M-STYLE

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS719
  • Mfr. Model # S719
  • UNSPSC # 27131614
  • CATALOGUE PAGE # 2817
  • Shipping Weight 0.222 lbs

Product Details

Basic 1/4 inch size industrial interchange series M style coupler bodies are brass with brass sleeves. 3/8 inch NPT male thread connection. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI.

Technical Specs

  • Item M Style Coupler
  • Temp. Range 250 Degrees F
  • Max. Flow 40 SCFM
  • Standards MIL-C-4109
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Max. Pressure - Quick Connect Air Couplings 250 PSI
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Material - Quick Connect Air Couplings Brass
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Body Size - Quick Connect Air Couplings 1/4"
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Pipe Size - Quick Connect Air Couplings 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list