3/8IN IMPACT WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8IN IMPACT WRENCH

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2115TIMAX
  • Mfr. Model # 2115TIMAX
  • UNSPSC # 27111700
  • CATALOGUE PAGE # 2748
  • Shipping Weight 3.2 lbs

Product Details

Pistol grip. Powerful and compact. Now you can rely on power, speed and access like never before, mastering the tightest underhood applications, transmission work, brake/exhaust service, body repair. Length, 5.6 inches and RPM, 14,500.

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • Handle Type Pistol Grip
  • Features New 7 Vane Motor, Optimized Air Flow, Feather Touch Trigger, Patented Four Position Power Regulator Dial, Patented One Hand Forward/reverse for Easy Operation
  • Item Air Impact Wrench
  • Duty Industrial
  • Style Pistol Grip
  • Max. Torque 300 ft.-lbs.
  • Overall Length 5.9"
  • Housing Material Titanium
  • Tool Weight 2.48 lbs.
  • Torque Range 25 - 230 ft.-lbs.
  • Retainer Type O-Ring
  • Handle Material Composite
  • Anvil Standard
  • CFM @ Full Load 17.0
  • Free Speed 15,000 RPM
  • Required Pressure 90 PSI
  • Max. Bolt Capacity 7/16"
  • Air Inlet 1/4" NPTF
  • Square Drive Size 3/8"
  • Min. Hose Size 3/8"
  • Blows per Minute 1,500
  • Includes Tool Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list