3/8IN IMPACT WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8IN IMPACT WRENCH

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2115PTIMAX
  • Mfr. Model # 2115PTIMAX
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 2748
  • Shipping Weight 3.2 lbs

Product Details

Industrial duty titanium impact wrenches lighter and stronger than traditional metal housing impacts with superior construction. High torque-to-weight ratio with high forward and reverse nut-busting torque.

Technical Specs

  • Features 1/4" Npt Inlet, Built-in Power Regulator, Pin-type Socket Retainer, Composite Housing, Titanium Hammer Case, Twin Hammer Mechanism, Reverse-biased Motor
  • Average CFM @ 15 Second Run Time 4.00
  • Handle Type Pistol
  • Item Air Impact Wrench
  • Max. Torque 300 ft.-lbs.
  • Style Pistol Grip
  • Housing Material Titanium
  • Duty Industrial
  • Overall Length 5.95"
  • Retainer Type Pin
  • Tool Weight 2.48 lbs.
  • Torque Range 25 - 230 ft.-lbs.
  • Anvil Standard
  • Handle Material Composite
  • CFM @ Full Load 17.0
  • Free Speed 15,000 RPM
  • Required Pressure 90 PSI
  • Max. Bolt Capacity 7/16"
  • Square Drive Size 3/8"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Blows per Minute 1,500
  • Includes Tool Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list