3/8IN HOSE BARB BODY T-STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8IN HOSE BARB BODY T-STYLE

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN786-6
  • Mfr. Model # 786-6
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2817
  • Shipping Weight 1.0 lbs

Product Details

Tru-Flate/parker 1/4 inch interchange series brass coupler with steel sleeves. Maximum inlet pressure: 300 PSI. Maximum working pressure: 250 PSI. Maximum temperature: 250 degrees F. Warning: Couplers in this section are for use with shop air only.

Technical Specs

  • Item T Style Coupler,3/8" Hose Barb,PK10
  • Max. Flow 40 SCFM
  • Temp. Range 250 Degrees F
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
  • Hose Connection - Quick Connect Air Couplings Hose Barb
  • Body Size - Quick Connect Air Couplings 1/4"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Material - Quick Connect Air Couplings Brass, Steel
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Locking Type - Quick Connect Air Couplings Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list