Skip Content
3/8IN HEX 12IN EXTENSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8IN HEX 12IN EXTENSION

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-28-4008
  • Mfr. Model # 48-28-4008
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • For Use With For 3/8" Hex Shank Hole Saw Arbors
  • Overall Length 12"
  • Includes A Hex Key
  • Item Extension
  • Material Hardened Steel
  • Shank Shape Hex
  • Fits Hole Saw Dia. 9/16" - 6-7/8"
  • Shank Size 3/8"
  • Hole Saw Product Grouping Hole Saw Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list