Skip Content
3/8IN CHECK VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8IN CHECK VALVE

CDI CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5X781
  • Mfr. Model # 5X781
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Flow Range Free Air (CFM) 0 - 22
  • Inlet (In.) 3/8 (F)NPT
  • Hex Size (In.) -
  • Length (In.) 2-3/16
  • Item Check Valve
  • Material Cast Brass
  • Max. Temp. (F) 450
  • Outlet (In.) 3/8 (F)NPT
  • Type Air
  • Mounting Vertical or Horizontal
  • Disc Positive Seating Flouropolymer, for Maximum Air Flow
  • Hold Back Pressure (PSI) -
  • Max. Pressure (PSI) 250
  • Tap Size 1/8" for Pressure Switch Unloader Connection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list