Skip Content
3/8IN CABLE BIT - 54IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3/8IN CABLE BIT - 54IN LONG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-13-8237
  • Mfr. Model # 48-13-8237
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Application For Drilling In Unreachable Areas, Designed For Installers Of Small Wire Systems Such As Computer, Security, Phone And Cable
  • Dia. 3/8"
  • Features Heat Treated High Carbon Steel, Wire Holes At Both Ends For Pulling Wire
  • Length 54"
  • Item Cable Bit
  • Overall Length 54"
  • Shank Dia. 3/16"
  • Cutting Edge 82 Degrees
  • Bit Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list