Skip Content
3/8DR IMPACT UNV SOCKET 12PT 18MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8DR IMPACT UNV SOCKET 12PT 18MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT77518MP
  • Mfr. Model # 77518MP
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 47
  • Shipping Weight 0.28 lbs

Product Details

Impact Socket, Standard Length, Universal, Metric, Drive Size 3/8in., Number of Points 12, Size 18mm, Overall Length (In.) 1-3/32, Heat Treated Alloy Steel Construction, Black Oxide Finish

Technical Specs

  • Finish Black Oxide
  • Features Ball and Spring Design Which Allows for a 30 deg. Working Angle, Smooth 360 deg. Rotation, the Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not the Corners, the Torqueplus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Drive Size 3/8"
  • Item Drive Impact Socket
  • Size 18mm
  • Material Alloy Steel
  • Drive Type Square
  • Overall Length 2-1/8"
  • Number of Points 12
  • SAE or Metric Metric
  • Socket Type Flex
  • Socket Depth Standard
  • Output Type Hex
  • Standards ASME B107.110-2012

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List