Skip Content
3/8DR IMPACT UNV JOINT 3/8 X 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8DR IMPACT UNV JOINT 3/8 X 3/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT77270P
  • Mfr. Model # 77270P
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 47
  • Shipping Weight 0.21 lbs

Product Details

Universal joint patented pinless design for greater safety and durability. Length, 2-11/32 inches.

Technical Specs

  • Finish Black Oxide
  • Size 3/8"
  • Drive Size 3/8"
  • Item Impact Universal Joint
  • SAE or Metric SAE
  • Overall Length 2-1/32"
  • Features Tight Tolerances for Snug Fit on Fastener, Used Wherever Powered Drive Tools are Used to Install or Remove Fasteners, Designed to Withstand the High Torque and Force Associated with Impact Tools in Repetitive Application, Features Two Through Holes and a Groove to Accept a Proto(R) Retaining Ring or Pin and O-Ring to Help Secure the Socket to the Drive Tool Anvil, Position At Appropriate Angle to Turn Fasteners Where Obstructions Prevent a Straight Application, Ball and Spring Design Which Allows for a 30 deg. Working Angle, Smooth 360 deg. Rotation
  • For Use With Used to Install or Remove Fasteners
  • Includes Impact Universal Joint
  • Material Alloy Steel
  • Number of Pieces 1
  • Standards ASME B107.2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list