Skip Content
3/8DR DP IMPACT UNV SOCKET 6PT 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8DR DP IMPACT UNV SOCKET 6PT 10MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT78410MP
  • Mfr. Model # 78410MP
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 47
  • Shipping Weight 0.26 lbs

Product Details

3/8 inch drive deep metric universal impact sockets - 12 point. Size 10 mm. Length 2 inches.

Technical Specs

  • Features Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle: Smooth 360 Degrees Rotation: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners: Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage: Extended Fastener Life: Ease of Turning Worn Rounded or Rusted Fasteners: Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Item Flex Impact Socket
  • Finish Black Oxide
  • Drive Size 3/8"
  • Size 10 mm
  • Drive Type Square
  • SAE or Metric Metric
  • Material Alloy Steel
  • Overall Length 2"
  • Socket Depth Deep
  • Output Type Hex
  • Socket Type Flex
  • Number of Points 6

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List