Skip Content
3/8 X 5-1/2 PRICK PUNCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8 X 5-1/2 PRICK PUNCH

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT16-236
  • Mfr. Model # 16-236
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Prick Punch
  • Application Demolition
  • Length (In.) 5-1/2
  • Hex (In.) 3/8
  • Tip Size (In.) 3/8
  • Construction Chrome Vanadium Steel
  • Design Forged One-Piece
  • Characteristics Hardened Striking Surface
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list