3/8 X 100FT COTTON SASH CORD 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8 X 100FT COTTON SASH CORD 12

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS237WA
  • Mfr. Model # 237WA
  • UNSPSC # 31152101
  • CATALOGUE PAGE # 1915
  • Shipping Weight 3.2 lbs

Technical Specs

  • Length 100 ft.
  • Colour Natural
  • Rope Material Cotton
  • Package Type Hank
  • Rope Dia. 3/8"
  • Rope Construction Braid
  • Item Cotton Sash Cord
  • Tensile Strength 1475 lbs.
  • Standards Cordage Institute
  • Working Load Limit 140 lbs.
  • Rope Sub-Category All Purpose
  • Rope Item Sash Cord

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list