Skip Content
3/8 SHEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8 SHEAR

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG7802SA
  • Mfr. Model # 7802SA
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 2761
  • Shipping Weight 7.05 lbs

Product Details

Pneumatic shear. Makes clean cuts in cold rolled steel up to 20 gauge without chips. Cuts squares, angles, and circles. Long-life tool with heavy-duty cutting blades. Shears most types of plastics and all types of aluminum, tin, and steel.

Technical Specs

  • Item Air Shear
  • Application For Body Shops, Sheet Metal Shops, Air Conditioning Fabricators, Plastic Fabricators, Heating Contractors and Machine Shops
  • Average CFM @ 15 Second Run Time 4.00
  • Strokes per Minute 4,200
  • Duty General
  • Housing Material Aluminium
  • Gauge Thickness 20
  • Overall Length 9.4"
  • Throttle Trigger
  • CFM @ Full Load 21.0
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPTF
  • Min. Hose Size 3/8"
  • Includes Tool Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list