3/8 ROD SAMMY SWIVEL X-PRESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8 ROD SAMMY SWIVEL X-PRESS

RAMSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX8294922
  • Mfr. Model # 8294922
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1080
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Silver
  • Item Threaded Rod Fastener
  • Drill Size 25/64"
  • Use With SAMMY X-Press Installation Tool
  • Point Type X-Press(TM)
  • Meets/Exceeds UL EX5098, EX245248, EX884759, FM 303126
  • Shank Length 1-1/2"
  • Max. Load Capacity (Lb.) 1,061
  • Head Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list