3/8 POSITIVE SIDE TERM PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8 POSITIVE SIDE TERM PT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC879P11
  • Mfr. Model # 879P11
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3034
  • Shipping Weight 0.198 lbs

Product Details

Side terminal to top post charging adapters. Connector type: positive. Stud size 3/8 inch. Package quantity 1.

Technical Specs

  • Package Quantity 1
  • Item Stud to Top Post Adapters
  • Connection Material Charging Adapters
  • Connection Type Positive
  • Stud Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list