Skip Content
3/8 POS BAT TERMINAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8 POS BAT TERMINAL

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC889P11
  • Mfr. Model # 889P11
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3031
  • Shipping Weight 0.218 lbs

Product Details

Marine. Positive connector. Lead/brass material. Package quantity 1.

Technical Specs

  • Package Quantity 1
  • Connection Material Material Package
  • Connection Type Positive
  • Stud Size 3/8"
  • Polarity Negative
  • Item Lead Plated Brass Marine Battery Terminal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list