Skip Content
3/8 NYLON CLAMP 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8 NYLON CLAMP 100/BX

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC7122LN-C
  • Mfr. Model # 7122LN-C
  • UNSPSC # 39121705
  • CATALOGUE PAGE # 3038
  • Shipping Weight 0.153 lbs

Product Details

Light-duty natural nylon cable clamps. Clamping diameter: 3/8 inch. Mounting hole diameter 0.205 inches. Width 0.374 inches. Package quantity 14.

Technical Specs

  • Mounting Hole Dia. 0.205"
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list