Skip Content
3/8 HEXAGON SOCKET 1000V 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3/8 HEXAGON SOCKET 1000V 13MM

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9837-13
  • Mfr. Model # 9837-13
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

3/8 hexagon socket 1000V 13 mm.

Technical Specs

  • Finish Chrome Vanadium Steel, Red
  • Item Insulated Socket
  • Features For Metric and Imperial Hexagonal Head Screws. Chrome Plated. Chrome Vanadium Steel
  • Drive Size 3/8"
  • Drive Type Square
  • SAE or Metric Metric
  • Standards IEC 60900 ASTM F1505
  • Number of Points 6
  • Output Type Hex
  • Overall Length 57/64"
  • Tether Capable Not Tether Capable
  • Material Chrome Vanadium
  • Socket Sizes 13mm
  • Socket Depth Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list