Skip Content
3/8 HEXAGON SOCKET 1000V 11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3/8 HEXAGON SOCKET 1000V 11MM

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9837-11
  • Mfr. Model # 9837-11
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

3/8 hexagon socket 1000V 11 mm.

Technical Specs

  • Features For Metric and Imperial Hexagonal Head Screws. Chrome Plated. Chrome Vanadium Steel
  • Drive Size 3/8"
  • Item Insulated Socket
  • Finish Chrome Vanadium Steel, Red
  • Drive Type Square
  • Overall Length 51/64"
  • SAE or Metric Metric
  • Standards IEC 60900 ASTM F1505
  • Number of Points 6
  • Output Type Hex
  • Tether Capable Not Tether Capable
  • Material Chrome Vanadium
  • Socket Sizes 11mm
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list