3/8 CAST IRON SPRING RETURN VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

3/8 CAST IRON SPRING RETURN VALVE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI89-502-01A
  • Mfr. Model # 89-502-01A
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Item Ball Valve
  • Stem Material Stainless Steel
  • Pipe Size 3/8"
  • Standards MSS-SP-110
  • Port Standard
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features Mounting Pad for Actuation
  • Handle Type Spring Return
  • Ball Material Chrome Plated Carbon Steel
  • Temp. Range 20 Degrees F - 500 Degrees F
  • Body Material Carbon Steel
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material 304 Stainless Steel
  • Compliance ISO 9001
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list