3/8 BLACK XID THNBLT SKIN CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8 BLACK XID THNBLT SKIN CARD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-2730
  • Mfr. Model # 48-89-2730
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Pilot Point Drill Bit
  • Drill Bit Size 3/8"
  • Features Extreme Durability, Fast Accurate Drilling- 35 Degree Split Point, Reduced Slipping: 3-flat Secure-grip(TM), Corrosion Resistant- Black Oxide Coating
  • Overall Length 5"
  • Drilling Depth 3-5/8"
  • Decimal Equivalent 0.3750"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list