Skip Content
3/8 B580 BLACK ON YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8 B580 BLACK ON YELLOW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142803
  • Mfr. Model # 142803
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2260
  • Shipping Weight 0.16 lbs

Product Details

Colour black on yellow. Material B595. Roll length 21 ft. Size 3/8 inch.

Technical Specs

  • Colour Black on Yellow
  • Material Vinyl Film
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 176 Degrees F
  • Standards ASTM D 523, ASTM D 2979
  • Label Type Label
  • Label Height 252"
  • Label Width 0.375"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List