Skip Content
3/8 B580 BLACK ON WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8 B580 BLACK ON WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142800
  • Mfr. Model # 142800
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2260
  • Shipping Weight 0.16 lbs

Product Details

Colour black on white. Material B595. Roll length 21 ft. Size 3/8 inch.

Technical Specs

  • Material Vinyl Film
  • Colour Black on White
  • Standards ASTM D 2979, ASTM D 523
  • Temp. Range -40 Degrees F - 176 Degrees F
  • Item Label Tape Cartridge
  • Label Height 252"
  • Label Type Label
  • Label Width 0.375"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List