3/8 B580 BLACK ON ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8 B580 BLACK ON ORANGE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142809
  • Mfr. Model # M21-375-595-OR
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2260
  • Shipping Weight 1.0 lbs

Product Details

Colour black on orange. Material B595. Roll length 21 ft. Size 3/8 inch.

Technical Specs

  • Material B595
  • Colour Black on Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list