Skip Content
3/8-3/4FT.LB. MTR BRK C.S.A. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

3/8-3/4FT.LB. MTR BRK C.S.A.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5X400
  • Mfr. Model # 5X400
  • UNSPSC # 26112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Max. HP @ 3450 RPM 1/6
  • Power Lead Length (In.) 15
  • Voltage @ 60 Hz 115 V
  • Ambient (C) 40
  • Application For Gearmotors, Conveyors and Door Openers
  • Coil Volts 115 VAC
  • Features One Disc can Easily be Removed to Reduce Torque to 3/8 ft-lb
  • Dia. (In.) 4-1/16
  • Item Brake
  • For Use With Shaded-pole, Split-capacitor and Permanent Split-capacitor Motors and Gearmotors
  • Includes Mounting Bolts
  • Length (In.) 3-1/32
  • Type Magnetic Disc
  • Static Torque (Ft.-Lb.) 3/8 and 3/4
  • Function Provide 3/4 Ft-Lb Stopping and Holding Action on 1/14 to 1/4 HP Shaded Pole, Splitphase and PSC Gearmotors
  • Duty Continuous
  • Service Factor 1
  • Hz 60
  • Mounts On Shaft Extension of Gearmotors by Using Brake Hub and Mounting Bolts
  • Agency Compliance CSA
  • Max. HP @ 1725 RPM 1/6
  • Brake Mouting Position Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list