Skip Content
3/8-24X5/8 SHDR T/S 188 3/4 SHDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8-24X5/8 SHDR T/S 188 3/4 SHDR

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ2001SS
  • Mfr. Model # Z2001SS
  • UNSPSC # 31161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Finish Plain
  • Item Thumb Screw
  • Length 5/8"
  • Material 18-8 Stainless Steel
  • Package Quantity 1
  • Head Type Knurled
  • Thread Size 3/8-24
  • Rockwell Hardness B85 - B95
  • Tensile Strength 80,000 PSI
  • Head Dia. 1-3/8"
  • Shoulder Dia. 3/4"
  • Head Height 5/16"
  • Shoulder Length 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list