Skip Content
3/8-24X1-1/4 SHDR 188 3/4 SHDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/8-24X1-1/4 SHDR 188 3/4 SHDR

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ2004SS
  • Mfr. Model # Z2004SS
  • UNSPSC # 31161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Plain
  • Length 1-1/4"
  • Item Thumb Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 1
  • Thread Size 3/8-24
  • Tensile Strength 80,000 PSI
  • Head Type Knurled
  • Head Dia. 1-3/8"
  • Rockwell Hardness B85 - B95
  • Shoulder Dia. 3/4"
  • Shoulder Length 11/16"
  • Head Height 5/16"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list