SSTHIPERFORMANCEPOWERTAP3/8-24 NF#21/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SSTHIPERFORMANCEPOWERTAP3/8-24 NF#21/64

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT03B564
  • Mfr. Model # 03B564
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 524
  • Shipping Weight 0.088 lbs

Product Details

SST power tap. 3 flute plug style with 3 flats to fit any drill chuck without slippage. Size 3/8 inch - 16NF.

Technical Specs

  • Size 3/8"-24 NF
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Dimension Type Inch
  • Item SST Power Taps
  • Overall Length 4-3/32"
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list